Flame Resistant Mock Turtleneck Shirt, Navy, Cotton, M

BULWARK| Zoro #: G0193837| Mfr #: SEK2NV RG M

$59.28 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Closure Type: Pullover
Fits Chest Size: 38" to 40"
Fabric Weight: 6.25 oz.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0193837 Mfr #: SEK2NV RG M
Closure Type: PulloverFits Chest Size: 38" to 40"
Fabric Weight: 6.25 oz.Hazard Risk Category (HRC): 2
ATPV Rating: 9.6 cal./cm2Standards: ASTM F2302, NFPA 70E, ASTM F1506
Size: MSleeve Length: 33-1/2"
Material: CottonItem: Flame-Resistant Mock Turtleneck Shirt
Color: BlueCountry of Origin (subject to change): Mexico

Description

Flame-Resistant Mock Turtleneck Shirt, Navy, Size M, Fits Chest Size 38 In. to 40 In., Sleeve Length 33-1/2 In., Fabric Weight 6.25 oz., Material Cotton, Closure Type Pullover, Hazard Risk Category (HRC) 2, Standards ASTM F2302, NFPA 70E, ASTM F1506

Reviews