BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Flame Resistant Mock Turtleneck Shirt, Navy, Cotton, S

BULWARK| Zoro #: G0193821| Mfr #: SEK2NV RG S

$61.05 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
ATPV Rating: 9.6 cal./cm2Fabric Weight: 6.25 oz.Size: S
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0193821 Mfr #: SEK2NV RG S
ATPV Rating: 9.6 cal./cm2Fabric Weight: 6.25 oz.
Size: SStandards: ASTM F2302, NFPA 70E, ASTM F1506
Item: Flame-Resistant Mock Turtleneck ShirtSleeve Length: 30"
Closure Type: PulloverHazard Risk Category (HRC): 2
Fits Chest Size: 34" to 36"Color: Blue
Material: CottonCountry of Origin (subject to change): Mexico

Description

Flame-Resistant Mock Turtleneck Shirt, Navy, Size S, Fits Chest Size 34 In. to 36 In., Sleeve Length 30 In., Fabric Weight 6.25 oz., Material Cotton, Closure Type Pullover, Hazard Risk Category (HRC) 2, Standards ASTM F2302, NFPA 70E, ASTM F1506

Reviews