KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Flame Resistant Mock Turtleneck Shirt, Navy, Cotton, XLT

BULWARK| Zoro #: G0193891| Mfr #: SEK2NV LN XL

$59.28 /ea

This item ships free. Details.Standard ground shipping.
Details:
Closure Type: Pullover
Fits Chest Size: 46" to 48"
Fabric Weight: 6.25 oz.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0193891 Mfr #: SEK2NV LN XL
Closure Type: PulloverFits Chest Size: 46" to 48"
Fabric Weight: 6.25 oz.Hazard Risk Category (HRC): 2
ATPV Rating: 9.6 cal./cm2Standards: ASTM F2302, NFPA 70E, ASTM F1506
Size: XLTSleeve Length: 36"
Material: CottonItem: Flame-Resistant Mock Turtleneck Shirt
Color: BlueCountry of Origin (subject to change): Mexico

Description

Flame-Resistant Mock Turtleneck Shirt, Navy, Size XLT, Fits Chest Size 46 In. to 48 In., Sleeve Length 36 In., Fabric Weight 6.25 oz., Material Cotton, Closure Type Pullover, Hazard Risk Category (HRC) 2, Standards ASTM F2302, NFPA 70E, ASTM F1506

Reviews