KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Flame Resistant Collared Shirt, Yellow/Green, M

BULWARK| Zoro #: G0194844| Mfr #: SMW4HV RG M

$94.95 /ea

This item ships free. Details.Standard ground shipping.
Details:
Number of Pockets: 2
Material: 8% Modacrylic/37% Lyocell/15% Para-aramid
Sleeve Length: 33-1/2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0194844 Mfr #: SMW4HV RG M
Number of Pockets: 2Material: 8% Modacrylic/37% Lyocell/15% Para-aramid
Sleeve Length: 33-1/2"Closure Type: Button
Fits Chest Size: 38" to 40"Item: Flame-Resistant Collared Shirt
Hazard Risk Category (HRC): 2Size: M
Color: GreenFabric Weight: 7 oz.
ATPV Rating: 8.4 cal./cm2Standards: ASTM F2302, NFPA 70E, ASTM F1648, ANSI 107-2010, NFPA 2112
Country of Origin (subject to change): Honduras

Description

Flame-Resistant Collared Shirt, Hi-Visibility Yellow/Green, Size M, Fits Chest Size 38 In. to 40 In., Sleeve Length 33-1/2 In., Fabric Weight 7 oz., Material 8 Percent Modacrylic/37 Percent Lyocell/15 Percent Para-aramid, Closure Type Button, Number of Pockets 2, Hazard Risk Category (HRC) 2, Standards ASTM F2302, NFPA 70E, ASTM F1648, ANSI 107-2010, NFPA 2112

Reviews