KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

FR Lng Slv Shirt, HiVis Ylw/Grn, 2XL, Buttn

BULWARK| Zoro #: G0386303| Mfr #: SMW4HV RG XXL

$111.65 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Color: Green
Hazard Risk Category (HRC): 2
Fits Chest Size: 50" to 52"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0386303 Mfr #: SMW4HV RG XXL
Color: GreenHazard Risk Category (HRC): 2
Fits Chest Size: 50" to 52"Sleeve Length: 35"
Material: 8% Modacrylic/37% Lyocell/15% Para-aramidItem: Flame-Resistant Collared Shirt
Size: 2XLNumber of Pockets: 2
Fabric Weight: 7 oz.ATPV Rating: 8.4 cal./cm2
Closure Type: ButtonStandards: ASTM F2302, NFPA 70E, ASTM F1648, ANSI 107-2010, NFPA 2112
Country of Origin (subject to change): Honduras

Description

Flame-Resistant Collared Shirt, Hi-Visibility Yellow/Green, Size 2XL, Fits Chest Size 50 In. to 52 In., Sleeve Length 35 In., Fabric Weight 7 oz., Material 8 Percent Modacrylic/37 Percent Lyocell/15 Percent Para-aramid, Closure Type Button, Number of Pockets 2, Hazard Risk Category (HRC) 2, Standards ASTM F2302, NFPA 70E, ASTM F1648, ANSI 107-2010, NFPA 2112

Reviews