Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Flame Resistant Collared Shirt, Yellow/Green, LT
  • Zoro #: G0194871
  • Mfr #: SMW4HV LN L
$105.30
  • Standards: ASTM F2302, NFPA 70E, ASTM F1648, ANSI 107-2010, NFPA 2112
  • Closure Type: Button
  • Item: Flame-Resistant Collared Shirt
See full product details
This item ships free.

Bulwark #SMW4HV LN L Specifications

  • Zoro #: G0194871
  • Mfr #: SMW4HV LN L
Standards: ASTM F2302, NFPA 70E, ASTM F1648, ANSI 107-2010, NFPA 2112 Closure Type: Button
Item: Flame-Resistant Collared Shirt Color: Green
Fabric Weight: 7 oz. Hazard Risk Category (HRC): 2
Material: 8% Modacrylic/37% Lyocell/15% Para-aramid Number of Pockets: 2
ATPV Rating: 8.4 cal./cm2 Sleeve Length: 36"
Fits Chest Size: 42" to 44" Size: LT
Country of Origin (subject to change): Honduras
Feedback Help us improve our product information

Description

Flame-Resistant Collared Shirt, Hi-Visibility Yellow/Green, Size LT, Fits Chest Size 42 In. to 44 In., Sleeve Length 36 In., Fabric Weight 7 oz., Material 8 Percent Modacrylic/37 Percent Lyocell/15 Percent Para-aramid, Closure Type Button, Number of Pockets 2, Hazard Risk Category (HRC) 2, Standards ASTM F2302, NFPA 70E, ASTM F1648, ANSI 107-2010, NFPA 2112

Reviews of Bulwark #SMW4HV LN L