KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

FR Lng Slv Shirt, HiVis Ylw/Grn, XL, Button

BULWARK| Zoro #: G0194862| Mfr #: SMW4HV RG XL

$160.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
Color: Green
Closure Type: Button
Fits Chest Size: 46" to 48"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0194862 Mfr #: SMW4HV RG XL
Color: GreenClosure Type: Button
Fits Chest Size: 46" to 48"Size: Xl
Sleeve Length: 35"ATPV Rating: 8.4 cal./cm2
Material: 8% Modacrylic/37% Lyocell/15% Para-aramidFabric Weight: 7 oz.
Number of Pockets: 2Hazard Risk Category (HRC): 2
Item: Flame-Resistant Collared ShirtStandards: ASTM F2302, NFPA 70E, ASTM F1648, ANSI 107-2010, NFPA 2112
Country of Origin (subject to change): Honduras

Description

Flame-Resistant Collared Shirt, Hi-Visibility Yellow/Green, Size XL, Fits Chest Size 46 In. to 48 In., Sleeve Length 35 In., Fabric Weight 7 oz., Material 8 Percent Modacrylic/37 Percent Lyocell/15 Percent Para-aramid, Closure Type Button, Number of Pockets 2, Hazard Risk Category (HRC) 2, Standards ASTM F2302, NFPA 70E, ASTM F1648, ANSI 107-2010, NFPA 2112

Reviews