FR Lng Slv Shirt, HiVis Ylw/Grn, XLT, Buttn

BULWARK| Zoro #: G0194887| Mfr #: SMW4HV LN XL

$94.95 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Item: Flame-Resistant Collared Shirt
Sleeve Length: 36"
Closure Type: Button
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0194887 Mfr #: SMW4HV LN XL
Item: Flame-Resistant Collared ShirtSleeve Length: 36"
Closure Type: ButtonStandards: ASTM F2302, NFPA 70E, ASTM F1648, ANSI 107-2010, NFPA 2112
Fabric Weight: 7 oz.Color: green
Size: XLTFits Chest Size: 46" to 48"
Number of Pockets: 2ATPV Rating: 8.4 cal./cm2
Material: 8% Modacrylic/37% Lyocell/15% Para-aramidHazard Risk Category (HRC): 2
Country of Origin (subject to change): Honduras

Description

Flame-Resistant Collared Shirt, Hi-Visibility Yellow/Green, Size XLT, Fits Chest Size 46 In. to 48 In., Sleeve Length 36 In., Fabric Weight 7 oz., Material 8 Percent Modacrylic/37 Percent Lyocell/15 Percent Para-aramid, Closure Type Button, Number of Pockets 2, Hazard Risk Category (HRC) 2, Standards ASTM F2302, NFPA 70E, ASTM F1648, ANSI 107-2010, NFPA 2112

Reviews