FR Long Sleeve Shirt, Khaki, MT, Button

BULWARK| Zoro #: G0060995| Mfr #: SLU2KH LN M

$49.35 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0060995 Mfr #: SLU2KH LN M
Closure Type: ButtonATPV Rating: 8.6 cal./cm2
Material: 88% Cotton/12% NylonFabric Weight: 7 oz.
Standards: ASTM F2302, NFPA 70E, ASTM F1506, NFPA 2112Hazard Risk Category (HRC): 2
Item: Flame-Resistant Collared ShirtNumber of Pockets: 2
Size: MTColor: Khaki
Fits Chest Size: 38" to 40"Sleeve Length: 35-1/2"
Country of Origin (subject to change): Multiple

Product Description

Flame-Resistant Collared Shirt, Khaki, Size MT, Fits Chest Size 38 In. to 40 In., Sleeve Length 35-1/2 In., Fabric Weight 7 oz., Material 88 Percent Cotton/12 Percent Nylon, Closure Type Button, Number of Pockets 2, Hazard Risk Category (HRC) 2, Standards ASTM F2302, NFPA 70E, ASTM F1506, NFPA 2112

Product Reviews

Save 15%. Sign up for Z-mail.