LAWN AND OUTDOOR SALE20% OFF 5 CATEGORIESEnter Code: LAWNGEARJULY 25-31SEE DETAILS AND CATEGORIES

FR Long Sleeve Shirt, Khaki, XL, Button

BULWARK| Zoro #: G0042393| Mfr #: SLU2KH RG XL

$59.52 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0042393 Mfr #: SLU2KH RG XL
Hazard Risk Category (HRC): 2Item: Flame-Resistant Collared Shirt
Standards: ASTM F2302, NFPA 70E, ASTM F1506, NFPA 2112Fabric Weight: 7 oz.
Number of Pockets: 2Material: 88% Cotton/12% Nylon
ATPV Rating: 8.6 cal./cm2Closure Type: Button
Size: XlColor: Khaki
Fits Chest Size: 46" to 48"Sleeve Length: 35"
Country of Origin (subject to change): Multiple

Product Description

Flame-Resistant Collared Shirt, Khaki, Size XL, Fits Chest Size 46 In. to 48 In., Sleeve Length 35 In., Fabric Weight 7 oz., Material 88 Percent Cotton/12 Percent Nylon, Closure Type Button, Number of Pockets 2, Hazard Risk Category (HRC) 2, Standards ASTM F2302, NFPA 70E, ASTM F1506, NFPA 2112

Product Reviews

Save 15%. Sign up for Z-mail.