FR Long Sleeve Shirt, Khaki, XLT, Button

BULWARK| Zoro #: G0061013| Mfr #: SLU2KH LN XL

$50.99 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0061013 Mfr #: SLU2KH LN XL
Fabric Weight: 7 oz.Standards: ASTM F2302, NFPA 70E, ASTM F1506, NFPA 2112
Number of Pockets: 2Hazard Risk Category (HRC): 2
Item: Flame-Resistant Collared ShirtMaterial: 88% Cotton/12% Nylon
ATPV Rating: 8.6 cal./cm2Closure Type: Button
Size: XLTColor: Khaki
Fits Chest Size: 46" to 48"Sleeve Length: 36"
Country of Origin (subject to change): Multiple

Product Description

Flame-Resistant Collared Shirt, Khaki, Size XLT, Fits Chest Size 46 In. to 48 In., Sleeve Length 36 In., Fabric Weight 7 oz., Material 88 Percent Cotton/12 Percent Nylon, Closure Type Button, Number of Pockets 2, Hazard Risk Category (HRC) 2, Standards ASTM F2302, NFPA 70E, ASTM F1506, NFPA 2112

Product Reviews

Save 15%. Sign up for Z-mail.