FR Long Sleeve Shirt, Navy, 2XL, Button

BULWARK| Zoro #: G0042472| Mfr #: SLU2NV RG XXL

$103.00 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0042472 Mfr #: SLU2NV RG XXL
ATPV Rating: 8.6 cal./cm2Closure Type: Button
Material: 88% Cotton/12% NylonFabric Weight: 7 oz.
Item: Flame-Resistant Collared ShirtStandards: ASTM F2302, NFPA 70E, ASTM F1506, NFPA 2112
Number of Pockets: 2Hazard Risk Category (HRC): 2
Size: 2XLColor: Navy
Fits Chest Size: 50" to 52"Sleeve Length: 35"
Country of Origin (subject to change): Multiple

Product Description

Flame-Resistant Collared Shirt, Navy, Size 2XL, Fits Chest Size 50 In. to 52 In., Sleeve Length 35 In., Fabric Weight 7 oz., Material 88 Percent Cotton/12 Percent Nylon, Closure Type Button, Number of Pockets 2, Hazard Risk Category (HRC) 2, Standards ASTM F2302, NFPA 70E, ASTM F1506, NFPA 2112

Product Reviews

Save 15%. Sign up for Z-mail.