JULY 19-2120% Off $200+25% Off $400+Enter Code: FORTUNESEE EXCLUSIONS

FR Long Sleeve Shirt, Navy, 2XLT, Button

BULWARK| Zoro #: G0061135| Mfr #: SLU2NV LN XXL

$58.57 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0061135 Mfr #: SLU2NV LN XXL
Fabric Weight: 7 oz.Hazard Risk Category (HRC): 2
Number of Pockets: 2Standards: ASTM F2302, NFPA 70E, ASTM F1506, NFPA 2112
Material: 88% Cotton/12% NylonItem: Flame-Resistant Collared Shirt
ATPV Rating: 8.6 cal./cm2Closure Type: Button
Size: 2XLTColor: Blue
Fits Chest Size: 50" to 52"Sleeve Length: 36"
Country of Origin (subject to change): Multiple

Product Description

Flame-Resistant Collared Shirt, Navy, Size 2XLT, Fits Chest Size 50 In. to 52 In., Sleeve Length 36 In., Fabric Weight 7 oz., Material 88 Percent Cotton/12 Percent Nylon, Closure Type Button, Number of Pockets 2, Hazard Risk Category (HRC) 2, Standards ASTM F2302, NFPA 70E, ASTM F1506, NFPA 2112

Product Reviews

Save 15%. Sign up for Z-mail.