Flame Resistant Collared Shirt, Navy, Nomex(R), 3XL

BULWARK| Zoro #: G0042603| Mfr #: SND2NV RG 3XL

$100.80 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0042603 Mfr #: SND2NV RG 3XL
Fabric Weight: 4.5 oz.Standards: ASTM F2302, NFPA 70E, ASTM F1506, NFPA 2112
Number of Pockets: 2Hazard Risk Category (HRC): 1
Item: Flame-Resistant Collared ShirtMaterial: Nomex(R) IIIA
ATPV Rating: 4.8 cal./cm2Closure Type: Button
Size: 3XLColor: Navy
Fits Chest Size: 54 to 56"Sleeve Length: 35"
Country of Origin (subject to change): Honduras

Product Description

Flame-Resistant Collared Shirt, Navy, Size 3XL, Fits Chest Size 54 to 56 In., Sleeve Length 35 In., Fabric Weight 4.5 oz., Material Nomex(R) IIIA, Closure Type Button, Number of Pockets 2, Hazard Risk Category (HRC) 1, Standards ASTM F2302, NFPA 70E, ASTM F1506, NFPA 2112

Product Reviews

Save 15%. Sign up for Z-mail.