FR Long Sleeve Shirt, Navy, L, Button

BULWARK| Zoro #: G0042427| Mfr #: SLU2NV RG L

$49.47 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0042427 Mfr #: SLU2NV RG L
Hazard Risk Category (HRC): 2Number of Pockets: 2
Fabric Weight: 7 oz.Item: Flame-Resistant Collared Shirt
Material: 88% Cotton/12% NylonClosure Type: Button
ATPV Rating: 8.6 cal./cm2Standards: ASTM F2302, NFPA 70E, ASTM F1506, NFPA 2112
Size: LColor: Blue
Fits Chest Size: 42" to 44"Sleeve Length: 34"
Country of Origin (subject to change): Multiple

Product Description

Flame-Resistant Collared Shirt, Navy, Size L, Fits Chest Size 42 In. to 44 In., Sleeve Length 34 In., Fabric Weight 7 oz., Material 88 Percent Cotton/12 Percent Nylon, Closure Type Button, Number of Pockets 2, Hazard Risk Category (HRC) 2, Standards ASTM F2302, NFPA 70E, ASTM F1506, NFPA 2112

Product Reviews