Flame Resistant Collared Shirt, Navy, Nomex(R), LT

BULWARK| Zoro #: G0061266| Mfr #: SND2NV LN/L

$92.99 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0061266 Mfr #: SND2NV LN/L
Fabric Weight: 4.5 oz.Standards: ASTM F2302, NFPA 70E, ASTM F1506, NFPA 2112
Number of Pockets: 2Hazard Risk Category (HRC): 1
Item: Flame-Resistant Collared ShirtMaterial: Nomex(R) IIIA
ATPV Rating: 4.8 cal/cm2Closure Type: Button
Size: LTColor: Navy
Fits Chest Size: 42" to 44"Sleeve Length: 36"
Country of Origin (subject to change): Honduras

Product Description

Flame-Resistant Collared Shirt, Navy, Size LT, Fits Chest Size 42 In. to 44 In., Sleeve Length 36 In., Fabric Weight 4.5 oz., Material Nomex(R) IIIA, Closure Type Button, Number of Pockets 2, Hazard Risk Category (HRC) 1, Standards ASTM F2302, NFPA 70E, ASTM F1506, NFPA 2112

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.