JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Flame Resistant Collared Shirt, Navy, Nomex(R), M

BULWARK| Zoro #: G0042542| Mfr #: SND2NV RG M

$81.49 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0042542 Mfr #: SND2NV RG M
Closure Type: ButtonFabric Weight: 4.5 oz.
Standards: ASTM F2302, NFPA 70E, ASTM F1506, NFPA 2112Item: Flame-Resistant Collared Shirt
Number of Pockets: 2Material: Nomex(R) IIIA
Hazard Risk Category (HRC): 1Size: M
Color: NavyFits Chest Size: 38" to 40"
Sleeve Length: 33-1/2"Country of Origin (subject to change): Honduras

Product Description

Flame-Resistant Collared Shirt, Navy, Size M, Fits Chest Size 38 In. to 40 In., Sleeve Length 33-1/2 In., Fabric Weight 4.5 oz., Material Nomex(R) IIIA, Closure Type Button, Number of Pockets 2, Hazard Risk Category (HRC) 1, Standards ASTM F2302, NFPA 70E, ASTM F1506, NFPA 2112

Product Reviews

Save 15%. Sign up for Z-mail.