Flame Resistant Collared Shirt, Navy, Nomex(R), MT

BULWARK| Zoro #: G0061275| Mfr #: SND2NV LN M

$84.71 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0061275 Mfr #: SND2NV LN M
Material: Nomex(R) IIIANumber of Pockets: 2
Item: Flame-Resistant Collared ShirtFabric Weight: 4.5 oz.
Standards: ASTM F2302, NFPA 70E, ASTM F1506, NFPA 2112Hazard Risk Category (HRC): 1
Closure Type: ButtonSize: MT
Color: NavyFits Chest Size: 38" to 40"
Sleeve Length: 35-1/2"Country of Origin (subject to change): Honduras

Product Description

Flame-Resistant Collared Shirt, Navy, Size MT, Fits Chest Size 38 In. to 40 In., Sleeve Length 35-1/2 In., Fabric Weight 4.5 oz., Material Nomex(R) IIIA, Closure Type Button, Number of Pockets 2, Hazard Risk Category (HRC) 1, Standards ASTM F2302, NFPA 70E, ASTM F1506, NFPA 2112
Save 15%. Sign up for Z-mail.