Flame Resistant Collared Shirt, Navy, Nomex(R), S

BULWARK| Zoro #: G0042533| Mfr #: SND2NV RG S

$84.71 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0042533 Mfr #: SND2NV RG S
Hazard Risk Category (HRC): 1Material: Nomex(R) IIIA
Item: Flame-Resistant Collared ShirtNumber of Pockets: 2
Fabric Weight: 4.5 oz.Closure Type: Button
Standards: ASTM F2302, NFPA 70E, ASTM F1506, NFPA 2112Size: S
Color: NavyFits Chest Size: 34" to 36"
Sleeve Length: 30"Country of Origin (subject to change): Honduras

Product Description

Flame-Resistant Collared Shirt, Navy, Size S, Fits Chest Size 34 In. to 36 In., Sleeve Length 30 In., Fabric Weight 4.5 oz., Material Nomex(R) IIIA, Closure Type Button, Number of Pockets 2, Hazard Risk Category (HRC) 1, Standards ASTM F2302, NFPA 70E, ASTM F1506, NFPA 2112
Save 15%. Sign up for Z-mail.