LAWN AND OUTDOOR SALE20% OFF 5 CATEGORIESEnter Code: LAWNGEARJULY 25-31SEE DETAILS AND CATEGORIES

FR Long Sleeve Shirt, Navy, XL, Button

BULWARK| Zoro #: G0042567| Mfr #: SND2NV RG XL

$81.49 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0042567 Mfr #: SND2NV RG XL
Hazard Risk Category (HRC): 1Number of Pockets: 2
Item: Flame-Resistant Collared ShirtMaterial: Nomex(R) IIIA
Closure Type: ButtonStandards: ASTM F2302, NFPA 70E, ASTM F1506, NFPA 2112
Fabric Weight: 4.5 oz.Size: Xl
Color: BlueFits Chest Size: 46" to 48"
Sleeve Length: 35"Country of Origin (subject to change): Honduras

Product Description

Flame-Resistant Collared Shirt, Navy, Size XL, Fits Chest Size 46 In. to 48 In., Sleeve Length 35 In., Fabric Weight 4.5 oz., Material Nomex(R) IIIA, Closure Type Button, Number of Pockets 2, Hazard Risk Category (HRC) 1, Standards ASTM F2302, NFPA 70E, ASTM F1506, NFPA 2112

Product Reviews

Save 15%. Sign up for Z-mail.