FR Long Sleeve Shirt, Navy, XLT, Button

BULWARK| Zoro #: G0061047| Mfr #: SLU2NV LN XL

$49.33 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0061047 Mfr #: SLU2NV LN XL
Standards: ASTM F2302, NFPA 70E, ASTM F1506, NFPA 2112Hazard Risk Category (HRC): 2
Fabric Weight: 7 oz.Item: Flame-Resistant Collared Shirt
Closure Type: ButtonMaterial: 88% Cotton/12% Nylon
ATPV Rating: 8.6 cal./cm2Number of Pockets: 2
Size: XLTColor: Navy
Fits Chest Size: 46" to 48"Sleeve Length: 36"
Country of Origin (subject to change): Multiple

Product Description

Flame-Resistant Collared Shirt, Navy, Size XLT, Fits Chest Size 46 In. to 48 In., Sleeve Length 36 In., Fabric Weight 7 oz., Material 88 Percent Cotton/12 Percent Nylon, Closure Type Button, Number of Pockets 2, Hazard Risk Category (HRC) 2, Standards ASTM F2302, NFPA 70E, ASTM F1506, NFPA 2112
Save 15%. Sign up for Z-mail.