FR Long Sleeve Shirt, Tan, 2XL, Button

BULWARK| Zoro #: G0042576| Mfr #: SND2TN RG XXL

$97.65 /ea

This item ships free. DetailsStandard ground shipping
Details:
Color: Tan
Item: Flame-Resistant Collared Shirt
Material: Nomex(R) IIIA
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G0042576 Mfr #: SND2TN RG XXL
ATPV Rating: 4.8 cal./cm2Number of Pockets: 2
Item: Flame-Resistant Collared ShirtStandards: ASTM F2302, NFPA 70E, ASTM F1506, NFPA 2112
Fabric Weight: 4.5 oz.Material: Nomex(R) IIIA
Hazard Risk Category (HRC): 1Closure Type: Button
Size: 2XLColor: Tan
Fits Chest Size: 50" to 52"Sleeve Length: 35"
Country of Origin (subject to change): Honduras

Product Description

Flame-Resistant Collared Shirt, Tan, Size 2XL, Fits Chest Size 50 In. to 52 In., Sleeve Length 35 In., Fabric Weight 4.5 oz., Material Nomex(R) IIIA, Closure Type Button, Number of Pockets 2, Hazard Risk Category (HRC) 1, Standards ASTM F2302, NFPA 70E, ASTM F1506, NFPA 2112

Product Reviews