FR Long Sleeve Shirt, Tan, 2XLT, Button

BULWARK| Zoro #: G0061293| Mfr #: SND2TN LN XXL

$96.79 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0061293 Mfr #: SND2TN LN XXL
Fabric Weight: 4.5 oz.Standards: ASTM F2302, NFPA 70E, ASTM F1506, NFPA 2112
Number of Pockets: 2Hazard Risk Category (HRC): 1
Item: Flame-Resistant Collared ShirtMaterial: Nomex(R) IIIA
ATPV Rating: 4.8 cal./cm2Closure Type: Button
Size: 2XLTColor: Tan
Fits Chest Size: 50" to 52"Sleeve Length: 36"
Country of Origin (subject to change): Honduras

Product Description

Flame-Resistant Collared Shirt, Tan, Size 2XLT, Fits Chest Size 50 In. to 52 In., Sleeve Length 36 In., Fabric Weight 4.5 oz., Material Nomex(R) IIIA, Closure Type Button, Number of Pockets 2, Hazard Risk Category (HRC) 1, Standards ASTM F2302, NFPA 70E, ASTM F1506, NFPA 2112

Product Reviews

Holiday savings are coming: Z in the know. Sign up for Z-mail.