Flame Resistant Collared Shirt, Tan, Nomex(R), 3XL

BULWARK| Zoro #: G0042585| Mfr #: SND2TN RG 3XL

$103.99 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0042585 Mfr #: SND2TN RG 3XL
Standards: ASTM F2302, NFPA 70E, ASTM F1506, NFPA 2112Closure Type: Button
Number of Pockets: 2Item: Flame-Resistant Collared Shirt
Hazard Risk Category (HRC): 1Fabric Weight: 4.5 oz.
Material: Nomex(R) IIIASize: 3XL
Color: TanFits Chest Size: 54" to 56"
Sleeve Length: 35"Country of Origin (subject to change): Honduras

Product Description

Flame-Resistant Collared Shirt, Type Regular, Tan, Nomex(r) IIIA, Size 3XL, Fits Chest Size 54 to 56 In., Length 35 In., Closure Type Button, Pockets 2, ATPV Rating 4.8 cal/cm2, Hazard Risk Category (HRC) 1, Fabric Weight 4.5 oz., Standards ASTM F2302, NFPA 70E, ASTM F1506, NFPA 2112

Product Reviews

Save 15%. Sign up for Z-mail.