Flame Resistant Collared Shirt, Tan, Nomex(R), L

BULWARK| Zoro #: G0042515| Mfr #: SND2TN RG L

$81.49 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0042515 Mfr #: SND2TN RG L
Material: Nomex(R) IIIAClosure Type: Button
Fabric Weight: 4.5 oz.Standards: ASTM F2302, NFPA 70E, ASTM F1506, NFPA 2112
Number of Pockets: 2Hazard Risk Category (HRC): 1
Item: Flame-Resistant Collared ShirtSize: L
Color: TanFits Chest Size: 42" to 44"
Sleeve Length: 34"Country of Origin (subject to change): Honduras

Product Description

Flame-Resistant Collared Shirt, Tan, Size L, Fits Chest Size 42 In. to 44 In., Sleeve Length 34 In., Fabric Weight 4.5 oz., Material Nomex(R) IIIA, Closure Type Button, Number of Pockets 2, Hazard Risk Category (HRC) 1, Standards ASTM F2302, NFPA 70E, ASTM F1506, NFPA 2112

Product Reviews

Save 15%. Sign up for Z-mail.