Flame Resistant Collared Shirt, Tan, Nomex(R), M

BULWARK| Zoro #: G0042506| Mfr #: SND2TN RG/M

$81.49 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0042506 Mfr #: SND2TN RG/M
Fabric Weight: 4.5 oz.Standards: ASTM F2302, NFPA 70E, ASTM F1506, NFPA 2112
Number of Pockets: 2Hazard Risk Category (HRC): 1
Item: Flame-Resistant Collared ShirtMaterial: Nomex(R) IIIA
ATPV Rating: 4.8 cal/cm2Closure Type: Button
Size: MColor: Tan
Fits Chest Size: 38" to 40"Sleeve Length: 33-1/2"
Country of Origin (subject to change): Honduras

Product Description

Flame-Resistant Collared Shirt, Type Regular, Tan, Nomex(r) IIIA, Size M, Fits Chest Size 38 to 40 In., Length 33-1/2 In., Closure Type Button, Pockets 2, ATPV Rating 4.8 cal/cm2, Hazard Risk Category (HRC) 1, Fabric Weight 4.5 oz., Standards ASTM F2302, NFPA 70E, ASTM F1506, NFPA 2112

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.