Vf Imagewear
Flame Resistant Collared Shirt, Tan, Nomex(R), MT
Mfr # SND2TN LN M
Zoro # G0061241
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size M
- Color Tan
- Fabric Weight 4.5 oz
- ATPV Rating 4.4 cal/sq cm
- Fits Chest Size 38 in to 40 in
Explore More Products
- VF IMAGEWEAR FR Long Sleeve Shirt, Blue, M, Button SMU2LB RG M
- VF IMAGEWEAR FR Long Sleeve Shirt, Navy, L, Button SMU2NV RG L
- VF IMAGEWEAR Deluxe Shirt Nomex 4.5Oz Tan SNS2TN RG M
- VF IMAGEWEAR Deluxe Shirt Excel - Fr 7Oz Tan SES2TN RG S
- VF IMAGEWEAR Flame-Resistant Collared Shirt, Gray SLU2GY LN 3XL
- VF IMAGEWEAR Ss Fr Interlock Tee Grey 6.25 Oz SET8NV SSLL
- VF IMAGEWEAR Dungaree, Navy, 48 In x 32 In PLJ8NV 48 32
- VF IMAGEWEAR Dungaree, Navy, 32 In x 34 In PLJ8NV 32 34
- VF IMAGEWEAR Dungaree, Navy, 46 In x 30 In PLJ8NV 46 30
- ARIAT Flame-Resistant Shirt, Tan, 2XL 10025402
- CARHARTT FR Force LS T Shirt 102904-250
- Vf Imagewear Flame Resistant & Arc Flash Shirts