Flame Resistant Collared Shirt, Tan, Nomex(R), S

BULWARK| Zoro #: G0042497| Mfr #: SND2TN RG S

$81.49 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0042497 Mfr #: SND2TN RG S
Fabric Weight: 4.5 oz.Standards: ASTM F2302, NFPA 70E, ASTM F1506, NFPA 2112
Number of Pockets: 2Hazard Risk Category (HRC): 1
Item: Flame-Resistant Collared ShirtMaterial: Nomex(R) IIIA
Closure Type: ButtonSize: S
Color: TanFits Chest Size: 34" to 36"
Sleeve Length: 30"Country of Origin (subject to change): Honduras

Product Description

Flame-Resistant Collared Shirt, Type Regular, Tan, Nomex(r) IIIA, Size S, Fits Chest Size 34 to 36 In., Length 33 In., Closure Type Button, Pockets 2, ATPV Rating 4.8 cal/cm2, Hazard Risk Category (HRC) 1, Fabric Weight 4.5 oz., Standards ASTM F2302, NFPA 70E, ASTM F1506, NFPA 2112

Product Reviews

Save 15%. Sign up for Z-mail.