FR Long Sleeve Shirt, Tan, XL, Button

BULWARK| Zoro #: G0042524| Mfr #: SND2TN RG XL

$81.49 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0042524 Mfr #: SND2TN RG XL
Material: Nomex(R) IIIAStandards: ASTM F2302, NFPA 70E, ASTM F1506, NFPA 2112
Hazard Risk Category (HRC): 1Closure Type: Button
Item: Flame-Resistant Collared ShirtFabric Weight: 4.5 oz.
ATPV Rating: 4.8 cal./cm2Number of Pockets: 2
Size: XlColor: Tan
Fits Chest Size: 46" to 48"Sleeve Length: 35"
Country of Origin (subject to change): Honduras

Product Description

Flame-Resistant Collared Shirt, Tan, Size XL, Fits Chest Size 46 In. to 48 In., Sleeve Length 35 In., Fabric Weight 4.5 oz., Material Nomex(R) IIIA, Closure Type Button, Number of Pockets 2, Hazard Risk Category (HRC) 1, Standards ASTM F2302, NFPA 70E, ASTM F1506, NFPA 2112

Product Reviews