LAWN AND OUTDOOR SALE20% OFF 5 CATEGORIESEnter Code: LAWNGEARJULY 25-31SEE DETAILS AND CATEGORIES

FR Long Sleeve Shirt, Tan, XLT, Button

BULWARK| Zoro #: G0061257| Mfr #: SND2TN LN XL

$81.49 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0061257 Mfr #: SND2TN LN XL
Item: Flame-Resistant Collared ShirtHazard Risk Category (HRC): 1
Number of Pockets: 2Standards: ASTM F2302, NFPA 70E, ASTM F1506, NFPA 2112
Fabric Weight: 4.5 oz.Material: Nomex(R) IIIA
Closure Type: ButtonSize: XLT
Color: TanFits Chest Size: 46" to 48"
Sleeve Length: 36"Country of Origin (subject to change): Honduras

Product Description

Flame-Resistant Collared Shirt, Tan, Size XLT, Fits Chest Size 46 In. to 48 In., Sleeve Length 36 In., Fabric Weight 4.5 oz., Material Nomex(R) IIIA, Closure Type Button, Number of Pockets 2, Hazard Risk Category (HRC) 1, Standards ASTM F2302, NFPA 70E, ASTM F1506, NFPA 2112

Product Reviews

Save 15%. Sign up for Z-mail.