Skip to Main Content
customer-service Help
Bulwark

Lab Coat Nomex 6Oz Royal

Bulwark Lab Coat Nomex 6Oz Royal KNL2RB RG L
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$134.95
  • Item: FR Lab Coat
  • Cuff Style: Open
  • Color: Blue
See full product details
This item ships free.
Total: $134.95

Bulwark #KNL2RB RG L Specifications

  • Item: FR Lab Coat
  • Cuff Style: Open
  • Color: Blue
  • Size: L
  • Closure Type: Buttons
  • Industry Type: Healthcare
  • Number of Inside Pockets: 0
  • Attached Hood: No
  • Color Family: Blue
  • Size - Body Type: Regular
  • Maximum Chest Size: 50 in
  • Arc Flash PPE Category: 1
  • Total Number of Pockets: 4
  • Collar Style: Lay-Flat
  • Insulated for Cold Conditions: No
  • Hood Style: None
  • ATPV Rating: 5.6 cal/sq cm
  • Minimum Chest Size: 46 in
  • Garment Type: Coat
  • Material Trade Name: Nomex(R) IIIA
  • Includes Hood: No
  • High-Visibility: No
  • Fabric Wt: Mediumweight
  • Material (Wt): Nomex(R) IIIA ( 6 oz )
  • Country of Origin (subject to change): Honduras
Feedback Help us improve our product information

Description

Lab Coat Nomex 6Oz Royal, Attached Hood No

Reviews of Bulwark #KNL2RB RG L