Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.

Long Flame Resistant Bomber Jacket, Brown, L

BULWARK| Zoro #: G0061546| Mfr #: JLB8BD LN L

$144.02 /ea

This item ships free. Details.Standard ground shipping.
Details:
Standards: ASTM F2302, NFPA 70E, ASTM F1506
Material: Excel FR(TM) ComforTouch(R) Duck
Closure Type: zipper
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0061546 Mfr #: JLB8BD LN L
Standards: ASTM F2302, NFPA 70E, ASTM F1506Material: Excel FR(TM) ComforTouch(R) Duck
Closure Type: zipperNumber of Outside Pockets: 2
Lining Material: 7 oz. CottonHazard Risk Category (HRC): 4
ATPV Rating: 35.0 cal./cm2Color: Brown
Insulated: YesLength: 33"
Number of Inside Pockets: 1Size: L
Fabric Weight: 11.5 oz.Fits Chest Size: 42" to 44"
Country of Origin (subject to change): Mexico

Description

Long Flame-Resistant Bomber Jacket, Insulated Yes, Brown, Size L, Fits Chest Size 42 In. to 44 In., Length 33 In., Fabric Weight 11.5 oz., Material Excel FR(TM) ComforTouch(R) Duck, Lining Material 7 oz. Cotton, Closure Type Zipper, Number of Inside Pockets 1, Number of Outside Pockets 2, Hazard Risk Category (HRC) 4, Standards ASTM F2302, NFPA 70E, ASTM F1506

Reviews