20% OFF YOUR PURCHASE OF $200+ENTER CODE: SHOWFLOWVALID APRIL 26-27SEE EXCLUSIONS

Lng Flame-Resist Bomber Jacket, Ins, Nvy, L

BULWARK| Zoro #: G0061485| Mfr #: JLJ8NV LN L

$139.21 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0061485 Mfr #: JLJ8NV LN L
Standards: ASTM F2302, NFPA 70E, ASTM F1506Number of Outside Pockets: 2
Color: NavyNumber of Inside Pockets: 1
Item: Long Flame-Resistant Bomber JacketSize: LT
Material: Excel FR(TM) ComforTouch(R)Fits Chest Size: 42" to 44"
Standards: ASTM F2302, NFPA 70E, ASTM F1506Hazard Risk Category (HRC): 3
Closure Type: zipperFabric Weight: 7 oz.
Length: 33"Lining Material: 7 oz. Cotton
Insulated: YesCountry of Origin (subject to change): Mexico

Product Description

Long Flame-Resistant Bomber Jacket, Insulated Yes, Navy, Size LT, Fits Chest Size 42 In. to 44 In., Length 33 In., Fabric Weight 7 oz., Material Excel FR(TM) ComforTouch(R), Lining Material 7 oz. Cotton, Closure Type Zipper, Number of Inside Pockets 1, Number of Outside Pockets 2, Hazard Risk Category (HRC) 3, Standards ASTM F2302, NFPA 70E, ASTM F1506

Product Reviews

Save 15%. Sign up for Z-mail.