Long Flame Resistant Bomber Jacket, Navy, Nomex(R), LT

BULWARK| Zoro #: G0061503| Mfr #: JNJ8NV LN L

$161.49 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0061503 Mfr #: JNJ8NV LN L
Hazard Risk Category (HRC): 2Color: Navy
Closure Type: Zipper w/SnapMaterial: Nomex(R) IIIA
Number of Outside Pockets: 2Length: 33"
Number of Inside Pockets: 1Item: Long Flame-Resistant Bomber Jacket
Fits Chest Size: 42" to 44"Insulated: Yes
Fabric Weight: 3.25 oz.Lining Material: 6 oz. Nomex(R) IIIA
ATPV Rating: 12.6 cal./cm2Standards: ASTM F2302, NFPA 70E, ASTM F1506
Size: LTCountry of Origin (subject to change): Multiple

Product Description

Long Flame-Resistant Bomber Jacket, Insulated Yes, Navy, Size LT, Fits Chest Size 42 In. to 44 In., Length 33 In., Fabric Weight 3.25 oz., Material Nomex(R) IIIA, Lining Material 6 oz. Nomex(R) IIIA, Closure Type Zipper w/Snap, Number of Inside Pockets 1, Number of Outside Pockets 2, Hazard Risk Category (HRC) 2, Standards ASTM F2302, NFPA 70E, ASTM F1506

Product Reviews

Save 15%. Sign up for Z-mail.