Lng FlameResist Bomber Jacket, Ins, Nvy, XL

BULWARK| Zoro #: G0061494| Mfr #: JLJ8NV LN XL

$120.99 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0061494 Mfr #: JLJ8NV LN XL
Standards: ASTM F2302, NFPA 70E, ASTM F1506Number of Outside Pockets: 2
Color: NavyNumber of Inside Pockets: 1
Item: Long Flame-Resistant Bomber JacketSize: XLT
Material: Excel FR(TM) ComforTouch(R)Fits Chest Size: 46" to 48"
Standards: ASTM F2302, NFPA 70E, ASTM F1506ATPV Rating: 30.4 cal/cm2
Hazard Risk Category (HRC): 3Closure Type: Zipper
Fabric Weight: 7 oz.Insulated: Yes
Length: 33"Lining Material: 7 oz. Cotton
Country of Origin (subject to change): Mexico

Product Description

Long Flame-Resistant Bomber Jacket, Insulated Yes, Navy, Size XLT, Fits Chest Size 46 In. to 48 In., Length 33 In., Fabric Weight 7 oz., Material Excel FR(TM) ComforTouch(R), Lining Material 7 oz. Cotton, Closure Type Zipper, Number of Inside Pockets 1, Number of Outside Pockets 2, Hazard Risk Category (HRC) 3, Standards ASTM F2302, NFPA 70E, ASTM F1506

Product Reviews

Save 15%. Sign up for Z-mail.