Lng FlameResist Bomber Jacket, Ins, Nvy, XL

BULWARK| Zoro #: G0061512| Mfr #: JNJ8NV LN XL

$162.11 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0061512 Mfr #: JNJ8NV LN XL
Standards: ASTM F2302, NFPA 70E, ASTM F1506Number of Inside Pockets: 1
Number of Outside Pockets: 2Color: Blue
Item: Long Flame-Resistant Bomber JacketSize: XLT
Material: Nomex(R) IIIAFits Chest Size: 46" to 48"
Standards: ASTM F2302, NFPA 70E, ASTM F1506ATPV Rating: 12.6 cal./cm2
Hazard Risk Category (HRC): 2Closure Type: Zipper w/Snap
Fabric Weight: 3.25 oz.Length: 33"
Lining Material: 6 oz. Nomex(R) IIIAInsulated: Yes
Country of Origin (subject to change): Multiple

Product Description

Long Flame-Resistant Bomber Jacket, Insulated Yes, Navy, Size XLT, Fits Chest Size 46 In. to 48 In., Length 33 In., Fabric Weight 3.25 oz., Material Nomex(R) IIIA, Lining Material 6 oz. Nomex(R) IIIA, Closure Type Zipper w/Snap, Number of Inside Pockets 1, Number of Outside Pockets 2, Hazard Risk Category (HRC) 2, Standards ASTM F2302, NFPA 70E, ASTM F1506

Product Reviews