20% OFF YOUR PURCHASE OF $200+ENTER CODE: SHOWFLOWVALID APRIL 26-27SEE EXCLUSIONS

Long Flame Resistant Bomber Jacket, Brown, 2XL

BULWARK| Zoro #: G0817817| Mfr #: JLB8BD LN XXL

$197.95 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0817817 Mfr #: JLB8BD LN XXL
Lining Material: 7 oz. CottonFabric Weight: 11.5 oz.
Standards: ASTM F2302, NFPA 70E, ASTM F1506Hazard Risk Category (HRC): 4
Item: Long Flame-Resistant Bomber JacketNumber of Outside Pockets: 2
Length: 33"Size: 2XL
Insulated: YesColor: Brown
Fits Chest Size: 50" to 52"Material: Excel FR(TM) ComforTouch(R) Duck
ATPV Rating: 35 cal/cm2Number of Inside Pockets: 1
Closure Type: ZipperCountry of Origin (subject to change): Mexico

Product Description

Long Flame-Resistant Bomber Jacket, Insulated Yes, Brown, Size 2XL, Fits Chest Size 50 In. to 52 In., Length 33 In., Fabric Weight 11.5 oz., Material Excel FR(TM) ComforTouch(R) Duck, Lining Material 7 oz. Cotton, Closure Type Zipper, Number of Inside Pockets 1, Number of Outside Pockets 2, Hazard Risk Category (HRC) 4, Standards ASTM F2302, NFPA 70E, ASTM F1506

Product Reviews

Save 15%. Sign up for Z-mail.