LAWN AND OUTDOOR SALE20% OFF 5 CATEGORIESEnter Code: LAWNGEARJULY 25-31SEE DETAILS AND CATEGORIES

Long Flame Resistant Bomber Jacket, Brown, XL

BULWARK| Zoro #: G0061555| Mfr #: JLB8BD LN XL

$155.64 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0061555 Mfr #: JLB8BD LN XL
Fabric Weight: 11.5 oz.Material: Excel FR(TM) ComforTouch(R) Duck
Color: BrownStandards: ASTM F2302, NFPA 70E, ASTM F1506
Closure Type: zipperItem: Long Flame-Resistant Bomber Jacket
Size: XlFits Chest Size: 46" to 48"
Hazard Risk Category (HRC): 4Number of Inside Pockets: 1
Insulated: YesLining Material: 7 oz. Cotton
Length: 33"Number of Outside Pockets: 2
Country of Origin (subject to change): Mexico

Product Description

Long Flame-Resistant Bomber Jacket, Insulated Yes, Brown, Size XL, Fits Chest Size 46 In. to 48 In., Length 33 In., Fabric Weight 11.5 oz., Material Excel FR(TM) ComforTouch(R) Duck, Lining Material 7 oz. Cotton, Closure Type Zipper, Number of Inside Pockets 1, Number of Outside Pockets 2, Hazard Risk Category (HRC) 4, Standards ASTM F2302, NFPA 70E, ASTM F1506

Product Reviews

Save 15%. Sign up for Z-mail.