Long Flame-Resistant Jacket, Ins, Nvy, 2XL

BULWARK| Zoro #: G2059836| Mfr #: JLJ8NV LN XXL

$293.75 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2059836 Mfr #: JLJ8NV LN XXL
Standards: ASTM F2302, NFPA 70E, ASTM F1506Color: Navy
Number of Inside Pockets: 1Number of Outside Pockets: 2
Item: Long Flame-Resistant Bomber JacketSize: 2XLT
Material: Excel FR(TM) ComforTouch(R)Fits Chest Size: 50" to 52"
Standards: ASTM F2302, NFPA 70E, ASTM F1506Hazard Risk Category (HRC): 3
Closure Type: zipperFabric Weight: 7 oz.
Length: 33"Lining Material: 7 oz. Cotton
Insulated: YesCountry of Origin (subject to change): Mexico

Product Description

Long Flame-Resistant Bomber Jacket, Insulated Yes, Navy, Size 2XLT, Fits Chest Size 50 In. to 52 In., Length 33 In., Fabric Weight 7 oz., Material Excel FR(TM) ComforTouch(R), Lining Material 7 oz. Cotton, Closure Type Zipper, Number of Inside Pockets 1, Number of Outside Pockets 2, Hazard Risk Category (HRC) 3, Standards ASTM F2302, NFPA 70E, ASTM F1506

Product Reviews

Save 15%. Sign up for Z-mail.