Long Flame Resistant Bomber Jacket, Navy, Nomex(R), 2XLT

BULWARK| Zoro #: G2363444| Mfr #: JNJ8NV LN XXL

$286.83 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2363444 Mfr #: JNJ8NV LN XXL
Standards: ASTM F2302, NFPA 70E, ASTM F1506Number of Outside Pockets: 2
Color: NavyNumber of Inside Pockets: 1
Item: Long Flame-Resistant Bomber JacketSize: 2XLT
Material: Nomex(R) IIIAFits Chest Size: 50" to 52"
Standards: ASTM F2302, NFPA 70E, ASTM F1506ATPV Rating: 12.6 cal/cm2
Hazard Risk Category (HRC): 2Closure Type: Zipper w/Snap
Fabric Weight: 3.25 oz.Length: 33"
Lining Material: 6 oz. Nomex(R) IIIAInsulated: Yes
Country of Origin (subject to change): Multiple

Product Description

Long Flame-Resistant Bomber Jacket, Insulated Yes, Navy, Size 2XLT, Fits Chest Size 50 In. to 52 In., Length 33 In., Fabric Weight 3.25 oz., Material Nomex(R) IIIA, Lining Material 6 oz. Nomex(R) IIIA, Closure Type Zipper w/Snap, Number of Inside Pockets 1, Number of Outside Pockets 2, Hazard Risk Category (HRC) 2, Standards ASTM F2302, NFPA 70E, ASTM F1506

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.