Vf Imagewear
Pants, Blue, 20.7 cal/cm2
Mfr # PEJ3DW 10 32
Zoro # G0194415
$66.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ATPV Rating 21 cal/sq cm
- Arc Flash PPE Category 2
- Gender Women's
- Fits Waist Size 31 7/8 in
- Material Trade Name Excel FR(R)
Explore More Products
- VF IMAGEWEAR Pants, Blue, EXCEL Flame Resistant(R), Denim PEJ2DD 38 30
- VF IMAGEWEAR EXCEL FR® Flame Resistant Relaxed Fit Denim Jeans PEJ2, Dark Denim, 12.5 oz., Size 38 x 37U PEJ2DD3837U
- VF IMAGEWEAR Pants, Navy, 36 In x 30 In PMU2NV 36 30
- VF IMAGEWEAR Pants, Stone Wash, 36 In x 32 In PEJ6SW 36 32
- VF IMAGEWEAR Pants, Stone Wash, 40 In x 32 In PEJ6SW 40 32
- VF IMAGEWEAR Pants, Navy, 38 In x 32 In PMU2NV 38 32
- VF IMAGEWEAR Inherent Blend Fr Work Pants, Nv 7 0Z PMW3NV 18 30
- VF IMAGEWEAR Pants, Blue, EXCEL Flame Resistant(R), Denim PEJ2DD 32 30
- VF IMAGEWEAR Pants, Khaki, 30 In x 32 In PEW2KH 30 32
- MAGID ARC 12 oz NFPA 70E Compliant ArcRated Pants, 38X32 2531RF-38X32
- ARIAT FR Bottoms, Men's, XL, 40/34 10026003
- Vf Imagewear Workwear and Protective Clothing