Pants, Blue, 20.7 cal/cm2

BULWARK| Zoro #: G0194433| Mfr #: PEJ3DW 12 32

$47.62 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Closure Type: Button
Fabric Weight: 14.75 oz.
Fits Waist Size: 33-3/8"
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G0194433 Mfr #: PEJ3DW 12 32
Closure Type: ButtonFabric Weight: 14.75 oz.
Fits Waist Size: 33-3/8"Hazard Risk Category (HRC): 2
Number of Pockets: 5ATPV Rating: 20.7 cal./cm2
Standards: ASTM F2302, NFPA 70E, ASTM F1506Material: Excel FR(TM)
Item: PantsColor: Blue
Inseam: 32"Country of Origin (subject to change): Mexico

Product Description

Pants, Fits Waist Size 33-3/8 In., Inseam 32 In., ATPV Rating 20.7 cal./cm2, Hazard Risk Category (HRC) 2, Blue, Excel FR(TM), Closure Type Button, Number of Pockets 5, Fabric Weight 14.75 oz., Standards ASTM F2302, NFPA 70E, ASTM F1506

Product Reviews