Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.

Pants, Blue, 20.7 cal/cm2

BULWARK| Zoro #: G0194354| Mfr #: PEJ3DW 4 32

$73.47 /ea

This item ships free. Details.Standard ground shipping.
Details:
Closure Type: Button
Fabric Weight: 14.75 oz.
Fits Waist Size: 28-7/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0194354 Mfr #: PEJ3DW 4 32
Closure Type: ButtonFabric Weight: 14.75 oz.
Fits Waist Size: 28-7/8"Hazard Risk Category (HRC): 2
Number of Pockets: 5ATPV Rating: 20.7 cal./cm2
Standards: ASTM F2302, NFPA 70E, ASTM F1506Material: Excel FR(TM)
Item: PantsColor: Blue
Inseam: 32"Country of Origin (subject to change): Mexico

Description

Pants, Fits Waist Size 28-7/8 In., Inseam 32 In., ATPV Rating 20.7 cal./cm2, Hazard Risk Category (HRC) 2, Blue, Excel FR(TM), Closure Type Button, Number of Pockets 5, Fabric Weight 14.75 oz., Standards ASTM F2302, NFPA 70E, ASTM F1506

Reviews