Pants, Blue, 22 In., 20.7 cal/cm2

BULWARK| Zoro #: G0194537| Mfr #: PEJ3DW 22 32

$60.99 /ea

This item ships free. Details.Standard ground shipping.
Details:
Material: Excel FR(TM)
Color: Blue
Fits Waist Size: 42-3/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0194537 Mfr #: PEJ3DW 22 32
Material: Excel FR(TM)Color: Blue
Fits Waist Size: 42-3/8"Item: Pants
Closure Type: ButtonStandards: ASTM F2302, NFPA 70E, ASTM F1506
ATPV Rating: 20.7 cal./cm2Inseam: 32"
Hazard Risk Category (HRC): 2Fabric Weight: 14.75 oz.
Number of Pockets: 5Country of Origin (subject to change): Mexico

Description

Pants, Fits Waist Size 42-3/8 In., Inseam 32 In., ATPV Rating 20.7 cal./cm2, Hazard Risk Category (HRC) 2, Blue, Excel FR(TM), Closure Type Button, Number of Pockets 5, Fabric Weight 14.75 oz., Standards ASTM F2302, NFPA 70E, ASTM F1506

Reviews