Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Pants, Blue, Excel FR(TM), 46 x 32 In.
  • Zoro #: G0194792
  • Mfr #: PEJ8SW 46 32
$79.45
  • Inseam: 32"
  • Standards: ASTM F2302, NFPA 70E, ASTM F1506
  • Fits Waist Size: 46"
See full product details
This item ships free.

Bulwark #PEJ8SW 46 32 Specifications

  • Zoro #: G0194792
  • Mfr #: PEJ8SW 46 32
Inseam: 32" Standards: ASTM F2302, NFPA 70E, ASTM F1506
Fits Waist Size: 46" Closure Type: Button
Material: Excel FR(TM) Hazard Risk Category (HRC): 2
Fabric Weight: 14.75 oz. ATPV Rating: 20.7 cal./cm2
Item: Pants Number of Pockets: 6
Color: Blue Country of Origin (subject to change): Mexico
Feedback Help us improve our product information

Description

Pants, Fits Waist Size 46 In., Inseam 32 In., ATPV Rating 20.7 cal./cm2, Hazard Risk Category (HRC) 2, Blue, Excel FR(TM), Closure Type Button, Number of Pockets 6, Fabric Weight 14.75 oz., Standards ASTM F2302, NFPA 70E, ASTM F1506

Reviews of Bulwark #PEJ8SW 46 32