Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Pants, Blue, Nomex IIIA, 44 x 32 In.

  • Zoro #: G0043172
  • Mfr #: PNW2NV 44 32
$111.26
  • Number of Pockets: 4
  • ATPV Rating: 5.7 cal/sq cm
  • Color: Blue
See full product details
This item ships free.

Bulwark #PNW2NV 44 32 Specifications

  • Zoro #: G0043172
  • Mfr #: PNW2NV 44 32
Number of Pockets: 4 ATPV Rating: 5.7 cal/sq cm
Color: Blue Item: Pants
Fabric Weight: 6 oz Closure Type: Button
Inseam: 32 in Material: Nomex(R) IIIA
Hazard Risk Category (HRC): 1 Fits Waist Size: 44 in
Country of Origin (subject to change): Mexico
Feedback Help us improve our product information

Description

Pants, Fits Waist Size 44 in, Inseam 32 in, ATPV Rating 5.7 cal/sq cm, Hazard Risk Category (HRC) 1, Navy, Nomex(R) IIIA, Closure Type Button, Number of Pockets 4, Fabric Weight 6 oz

Reviews of Bulwark #PNW2NV 44 32