Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.
BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

Pants, Blue, Nomex IIIA, 46 x 30 In.

BULWARK| Zoro #: G0043197| Mfr #: PNW2NV 46 30

$127.35 /ea

This item ships free. Details.Standard ground shipping.
Details:
Number of Pockets: 4
Hazard Risk Category (HRC): 1
Material: Nomex(R) IIIA
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0043197 Mfr #: PNW2NV 46 30
Number of Pockets: 4Hazard Risk Category (HRC): 1
Material: Nomex(R) IIIAFits Waist Size: 46"
Color: BlueInseam: 30"
Fabric Weight: 6 oz.Closure Type: Button
ATPV Rating: 5.7 cal./cm2Item: Pants
Country of Origin (subject to change): Mexico

Description

Pants, Fits Waist Size 46 In., Inseam 30 In., ATPV Rating 5.7 cal./cm2, Hazard Risk Category (HRC) 1, Navy, Nomex(R) IIIA, Closure Type Button, Number of Pockets 4, Fabric Weight 6 oz.

Reviews