Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Pants, Blue, Nomex IIIA, 46 x 32 In.

  • Zoro #: G0043206
  • Mfr #: PNW2NV 46 32
$108.54
  • Closure Type: Button
  • Item: Pants
  • Number of Pockets: 4
See full product details
This item ships free.

Bulwark #PNW2NV 46 32 Specifications

  • Zoro #: G0043206
  • Mfr #: PNW2NV 46 32
Closure Type: Button Item: Pants
Number of Pockets: 4 Inseam: 32 in
Fabric Weight: 6 oz ATPV Rating: 5.7 cal/sq cm
Color: Blue Material: Nomex(R) IIIA
Hazard Risk Category (HRC): 1 Fits Waist Size: 46 in
Country of Origin (subject to change): Mexico
Feedback Help us improve our product information

Description

Pants, Fits Waist Size 46 In., Inseam 32 In., ATPV Rating 5.7 cal./cm2, Hazard Risk Category (HRC) 1, Navy, Nomex(R) IIIA, Closure Type Button, Number of Pockets 4, Fabric Weight 6 oz.

Reviews of Bulwark #PNW2NV 46 32