Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Pants, Blue, Nomex IIIA, 48 x 30 In.

  • Zoro #: G0043224
  • Mfr #: PNW2NV 48 30
$108.54
  • Material: Nomex(R) IIIA
  • ATPV Rating: 5.7 cal./cm2
  • Number of Pockets: 4
See full product details
This item ships free.

Bulwark #PNW2NV 48 30 Specifications

  • Zoro #: G0043224
  • Mfr #: PNW2NV 48 30
Material: Nomex(R) IIIA ATPV Rating: 5.7 cal./cm2
Number of Pockets: 4 Color: Blue
Hazard Risk Category (HRC): 1 Inseam: 30"
Fits Waist Size: 48" Closure Type: Button
Fabric Weight: 6 oz. Item: Pants
Country of Origin (subject to change): Mexico
Feedback Help us improve our product information

Description

Pants, Fits Waist Size 48 In., Inseam 30 In., ATPV Rating 5.7 cal./cm2, Hazard Risk Category (HRC) 1, Navy, Nomex(R) IIIA, Closure Type Button, Number of Pockets 4, Fabric Weight 6 oz.

Reviews of Bulwark #PNW2NV 48 30