Vf Imagewear
Pants, Blue, Nomex IIIA, 48 x 32 In.
Mfr # PNW2NV 48 32
Zoro # G0043233
Free Shipping & Returns
$128.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ATPV Rating 5.2 cal/sq cm
- Arc Flash PPE Category 1
- Gender Men's
- Fits Waist Size 48 in
- Material Trade Name Nomex(R)
Explore More Products
- VF IMAGEWEAR Pants, Blue, 38 x 32 In., 12.2 cal/cm2 PLW2NV 38 32
- VF IMAGEWEAR Pants, Stone Wash, 36 In x 32 In PEJ6SW 36 32
- VF IMAGEWEAR Pants, Navy, 36 In x 30 In PMU2NV 36 30
- VF IMAGEWEAR Pants, Blue, EXCEL Flame Resistant(R), Denim PEJ2DD 38 30
- VF IMAGEWEAR Pants, Stone Wash, 40 In x 32 In PEJ6SW 40 32
- VF IMAGEWEAR Pants, Navy, 38 In x 32 In PMU2NV 38 32
- VF IMAGEWEAR Pants, Blue, EXCEL Flame Resistant-Âż PEJ2DD 30 32
- VF IMAGEWEAR Pants, Charcoal, 40 In x 30 In PEW2CH 40 30
- VF IMAGEWEAR EXCEL FR® Flame Resistant Relaxed Fit Denim Jeans PEJ2, Dark Denim, 12.5 oz., Size 42 x 37U PEJ2DD4237U
- ARIAT Relaxed Fit FR Jeans, Men's, L 10012552
- ARIAT Relaxed Fit FR Jeans, Men's, 32/30 10023467
- Vf Imagewear Arc Flash and Flame Resistant Clothing